This product requires certification to purchase.

4-1/4 in. 50W 2-Light Ceiling Fan Light Kit in Satin Black

Kichler Lighting

4-1/4 in. 50W 2-Light Ceiling Fan Light Kit in Satin Black

  • Fast #
  • Part #KK380020SBK
  • Item #4821135
  • Manufacturer Part #380020SBK
3.1 out of 5 Customer Rating
Brand image
Kichler Lighting

4-1/4 in. 50W 2-Light Ceiling Fan Light Kit in Satin Black

  • Fast #
  • Part #KK380020SBK
  • Item #4821135
  • Manufacturer Part #380020SBK
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Brushed Stainless Steel/Distressed Black/Mediterranean Walnut/Brushed Nickel/Oil Brushed Bronze/Satin Black/Satin Natural Bronze/Satin Natural White/Tannery Bronze/Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Antique Satin Silver/Coffee Mocha/Matte White/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: ETCHED CASED OPAL
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Diameter:
11-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched Cased Opal
Height:
4-1/4 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Style:
Tubular
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
UL Listed:
Yes
UPC:
783927420044
Volts:
120V
Watts:
50 W
Width:
11-1/2 in