This product requires certification to purchase.

400W 4-Light Medium E-26 Incandescent Bath Light in Polished Chrome

Kichler Lighting

400W 4-Light Medium E-26 Incandescent Bath Light in Polished Chrome

  • Fast #
  • Part #KK5338CHS
  • Item #7554470
  • Manufacturer Part #5338CHS
5 out of 5 Customer Rating
Brand image
Kichler Lighting

400W 4-Light Medium E-26 Incandescent Bath Light in Polished Chrome

  • Fast #
  • Part #KK5338CHS
  • Item #7554470
  • Manufacturer Part #5338CHS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Modern lines
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Tannery Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Lights Included:
No
Material:
Steel
Number of Lights:
4
Power Source:
Electric
UL Listed:
No
UPC:
783927537322
Volts:
120V
Watts:
100 W
Width:
30 in