2-Light 18W Under-Cabinet Light in Bronze Textured
4U Series 2-Light 18W Under-Cabinet Light in Bronze Textured
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- 4U Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Textured
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 1-1/4 in
- Length:
- 12 in
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Glass
- Number Of Hours:
- 10000 h
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783927493123
- Volts:
- 12/108/120/132V
- Watts:
- 18 W
- Width:
- 4-1/2 in