This product requires certification to purchase.

6-1/4 x 15-1/4 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Tannery Bronze

Kichler Lighting

6-1/4 x 15-1/4 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Tannery Bronze

  • Fast #
  • Part #KK8110TZ
  • Item #3093352
  • Manufacturer Part #8110TZ
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

6-1/4 x 15-1/4 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Tannery Bronze

  • Fast #
  • Part #KK8110TZ
  • Item #3093352
  • Manufacturer Part #8110TZ
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Tannery Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 66
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Tannery Bronze/Brushed Nickel/Olde Bronze/Distressed Black/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: ALABASTER SWIRL
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Diameter:
15-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Alabaster Swirl
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
783927195171
Volts:
120V
Watts:
60 W
Width:
15-1/4 in