This product requires certification to purchase.

6-Light Bath Strip Light in Brushed Nickel

Kichler Lighting

6-Light Bath Strip Light in Brushed Nickel

  • Fast #
  • Part #KK626NI
  • Item #981724
  • Manufacturer Part #626NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

6-Light Bath Strip Light in Brushed Nickel

  • Fast #
  • Part #KK626NI
  • Item #981724
  • Manufacturer Part #626NI
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Polished Brass/White/Brushed Nickel/Antique Brass/Tuscan Gold/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: CSA UL Listed Damp
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-1/2 in
Dimmable:
No
ETL Listed:
No
Height:
4-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G16
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Utility
Lights Included:
No
Material:
Steel
Number of Lights:
6
UL Listed:
Yes
UPC:
783927029797
Volts:
120V
Watts:
60 W
Width:
36 in