6-Light Bath Strip Light in Tannery Bronze
6-Light Bath Strip Light in Tannery Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Chrome/Tannery Bronze/Brushed Nickel/
- Can be Mounted Vertically or Horizontally
- Safety Rated: CSA UL Listed Damp
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- No
- UPC:
- 783927236584
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36 in