6-Speed DC Wall Transmitter in White
6-Speed DC Wall Transmitter in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Transmitter only
- Compatible with DC125, DC165M and DC165L
- 6 forward speeds and reverse
- Lights on/off plus full range dimming
- Controls multiple fans
- Includes faceplate and mounting hardware
- Includes replaceable long life battery
- Designed exclusively for Kichler brand DC motor ceiling fans only
- Compatible with Kichler DC remote control fans
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 3 in
- Material:
- Plastic
- Product Type:
- Fan Accessory
- UL Listed:
- Yes
- UPC:
- 783927432061
- Volts:
- 120V
- Width:
- 2-3/4 in