This product requires certification to purchase.

60W 1-Light LED Bath Light in Brushed Nickel

Kichler Lighting

60W 1-Light LED Bath Light in Brushed Nickel

  • Fast #
  • Part #KK10800NILED
  • Item #7281397
  • Manufacturer Part #10800NILED
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

60W 1-Light LED Bath Light in Brushed Nickel

  • Fast #
  • Part #KK10800NILED
  • Item #7281397
  • Manufacturer Part #10800NILED
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: WHITE ACRYLIC
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Acrylic
Height:
6 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
3540
Material:
Plastic
Number Of Hours:
45000 h
Number of Lights:
1
UPC:
783927526586
Volts:
120V
Watts:
64 W
Width:
40-3/4 in