60W 1-Light LED Step Light in White
60W 1-Light LED Step Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Average life span is 40,000 hours
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/Ivory/Brushed Nickel/White/
- Safety Rated: ETL_Damp
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 2-3/4 in
- Length:
- 4-1/2 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 30
- Material:
- Steel, Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UPC:
- 783927352703
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 1-1/2 in