60W 3-Light Bath Vanity Fixture in Brushed Nickel
60W 3-Light Bath Vanity Fixture in Brushed Nickel
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Chrome/Tannery Bronze/
- Can be Mounted Vertically or Horizontally
- Safety Rated: ETL_Damp
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/2
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 783927312714
- Volts:
- 120V
- Watts:
- 60
- Width:
- 18