60W Plug-In Power Supply
60W Plug-In Power Supply
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black Material (Not Painted)/
- Safety Rated: CSA UL Listed Dry
Specifications
- Color Finish Name:
- Black
- Height:
- 1-1/2
- Length:
- 4-3/4
- Material:
- Metal
- Product Type:
- Landscape Accent Lights
- Type:
- KK10190BK60
- UL Listed:
- No
- UPC:
- 783927387231
- Volts:
- 120V
- Watts:
- 60
- Width:
- 2