This product requires certification to purchase.

62 in. 3-Prong Cord in White

Kichler Lighting

62 in. 3-Prong Cord in White

  • Fast #
  • Part #KK6UCORDWH
  • Item #7172315
  • Manufacturer Part #6UCORDWH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

62 in. 3-Prong Cord in White

  • Fast #
  • Part #KK6UCORDWH
  • Item #7172315
  • Manufacturer Part #6UCORDWH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/White Material (Not Painted)/
  • Safety Rated: ETL_Dry
  • Requires Certification
Dimensions & Measurements
Length
62 in
Weight
0.375 lb
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Installation Type
Under Cabinet
Lighting Style
Utility
Material
Plastic
Electrical & Operational Information
Volts
108/132V
Warranty & Product Information
ADA Compliant
No
Application
Residential
ETL Listed
Yes
UL Listed
No
UPC
783927510431