This product requires certification to purchase.

4W LED Disc in Textured Black

Kichler Lighting

6D Series 4W LED Disc in Textured Black

  • Fast #
  • Part #KK6D24V30BKT
  • Item #7658887
  • Manufacturer Part #6D24V30BKT
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

6D Series 4W LED Disc in Textured Black

  • Fast #
  • Part #KK6D24V30BKT
  • Item #7658887
  • Manufacturer Part #6D24V30BKT
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1/2 in
Weight
0.15 lb
Width
2-3/4 in
Characteristics & Features
Collection
6D Series
Color Finish Category
Blacks
Color Finish Name
Textured Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Installation Type
Under Cabinet
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
AMP
0.17
Lumens
190
Volts
24V
Watts
4 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
UL 2108
UPC
783927551991