This product requires certification to purchase.

4W LED Disc in Textured White

Kichler Lighting

6D Series 4W LED Disc in Textured White

  • Fast #
  • Part #KK6D24V30WHT
  • Item #7658966
  • Manufacturer Part #6D24V30WHT
5 out of 5 Customer Rating
Brand image
Kichler Lighting

6D Series 4W LED Disc in Textured White

  • Fast #
  • Part #KK6D24V30WHT
  • Item #7658966
  • Manufacturer Part #6D24V30WHT
5 out of 5 Customer Rating

X Points

Color Finish Name: Textured White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Nickel Textured/Textured Black/Bronze Textured/Textured White/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: Dimensions & Description; 2 IN , FROSTED POLYCARBONATE
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-3/4 in
Height
3/5 in
Weight
0.2 lb
Width
2-3/4 in
Characteristics & Features
Collection
6D Series
Color Finish Category
Whites
Color Finish Name
Textured White
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear
Installation Type
Under Cabinet
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Utility
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
190
Number Of Hours
40000 hr
Volts
24V
Watts
4 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
UL 2108
UPC
783927552028