12 in. 120V 3000K LED Under Cabinet Light in White
6U Series 12 in. 120V 3000K LED Under Cabinet Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- The high quality light output of the 6U Series LED under-cabinet fixture offers a consistently diffused, spot-free lighting effect. The ability to switch the fixture between 2700K and 3000K allows for the ultimate in homeowner customization.
- Constructed of durable aluminum for years of reliable performance
- Capable of being dimmed
- ETL listed for installation and use in dry locations
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- 6U Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Color Temperature:
- 3000
- Diameter:
- 4-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1
- Installation Type:
- Under Cabinet
- Length:
- 12
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 400
- Material:
- Aluminum
- Number Of Hours:
- 40000
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927525671
- Volts:
- 120V
- Weight:
- 1.2
- Width:
- 4-1/4