This product requires certification to purchase.

8 in. Damp Location Supply Lead in White

Kichler Lighting

8 in. Damp Location Supply Lead in White

  • Fast #
  • Part #KK2SLW8WH
  • Item #7172144
  • Manufacturer Part #2SLW8WH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

8 in. Damp Location Supply Lead in White

  • Fast #
  • Part #KK2SLW8WH
  • Item #7172144
  • Manufacturer Part #2SLW8WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': White Material (Not Painted)/
  • Safety Rated: ETL_Damp
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
1/4 in
Length:
96 in
Material:
Plastic
UL Listed:
Suitable for Damp Locations
UPC:
783927498449
Volts:
24V
Width:
1/2 in