This product requires certification to purchase.

120 in. 3W Integrated LED Under Cabinet/Task Lighting in White

Kichler Lighting

8T Series 120 in. 3W Integrated LED Under Cabinet/Task Lighting in White

  • Fast #
  • Part #KK8T1010H30WH
  • Item #7847293
  • Manufacturer Part #8T1010H30WH
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

8T Series 120 in. 3W Integrated LED Under Cabinet/Task Lighting in White

  • Fast #
  • Part #KK8T1010H30WH
  • Item #7847293
  • Manufacturer Part #8T1010H30WH
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simplify and speed up your tape light installations with the 8T series of commercial grade LED tape light
  • The tape includes connector bases every 4" that integrate with our patent-pending, push-in connector accessory system
  • The tape also features a double layer of copper for increased run lengths with less voltage drop
  • This 10' roll of 3000k high output tape offers cut marks to either side of the connector bases to allow connections in either direction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
8T Series
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Height:
1/2 in
Installation Type:
Under Cabinet
Length:
120 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
200
Number Of Hours:
56000 h
UL Listed:
Suitable for Dry Locations
UPC:
783927575881
Volts:
24V
Watts:
3 W
Weight:
0.17 lb
Width:
1/2 in