This product requires certification to purchase.

3/4 in. Rigid 90 Degree Tape to Tape Connector in White

Kichler Lighting

8T Series 3/4 in. Rigid 90 Degree Tape to Tape Connector in White

  • Fast #
  • Part #KK8T1TTR1WH
  • Item #7847324
  • Manufacturer Part #8T1TTR1WH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

8T Series 3/4 in. Rigid 90 Degree Tape to Tape Connector in White

  • Fast #
  • Part #KK8T1TTR1WH
  • Item #7847324
  • Manufacturer Part #8T1TTR1WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
8T Series
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Height:
1/4 in
Length:
3/4 in
UL Listed:
No
UPC:
783927576345
Volts:
24V
Weight:
0.01 lb
Width:
1/4 in