3W Integrated LED Under Cabinet/Task Lighting in White
8T Series 3W Integrated LED Under Cabinet/Task Lighting in White
Frequently Purchased Together
Product Details
- The tape includes connector bases every 4" that integrate with our patent-pending, push-in connector accessory system
- The tape also features a double layer of copper for increased run lengths with less voltage drop
- Simplify and speed up your tape light installations with the 8T series of commercial grade LED tape light
- This 33' roll of 3000k high output tape offers cut marks to either side of the connector bases to allow connections in either direction
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Application:
- Commercial
- Beam Spread:
- 115°
- Collection:
- 8T Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1/2 in
- LED Light:
- Yes
- Length:
- 396 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 200
- Number Of Hours:
- 56000 h
- Temperature Range:
- 0 to 50 Deg C
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 24VDC
- Watts:
- 3 W
- Weight:
- 0.46 lb
- Width:
- 1/2 in