9-1/4 in. 100 W 3-Light Medium Bracket in Polished Chrome
9-1/4 in. 100 W 3-Light Medium Bracket in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Chrome/Polished Brass/Antique Brass/Brushed Nickel/Tannery Bronze/
- Glass Can be Installed Up or Down
- Safety Rated: ETL_Damp
- Additional Shade Information: CASED OPAL
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Cased
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 783927612302
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in