16-Light 37 in. Wide Taper Candle Style Chandelier in Black
Abbotswell 16-Light 37 in. Wide Taper Candle Style Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Abbotswell works in a variety of decors, including updated traditional
- Max hanging height of 122-1/2 in
- Black is a simple yet elegant, neutral finish that adds refinement to any setting
- 72 in chain allows for adjustable hanging height
- Foyer pendant is ideal for a vaulted foyer, great room, dining room or a two story entry room or living area that requires a larger fixture to fill the vertical space
- Takes 16 clear E12 candelabra up to 60 W bulbs or equivalent LED bulbs ( not included), dimmable when used with dimmer switch (sold separately), when using LED bulbs, see bulb manufacturer dimming specifications
- Sloped ceiling compatible
Specifications
- Collection:
- Abbotswell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 36-3/4 in
- Dimmable:
- Yes
- Height:
- 49 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 16
- UPC:
- 783927038287
- Volts:
- 120V
- Watts:
- 960 W
- Width:
- 36-3/4 in