This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Pendant Light in Natural Brass

Kichler Lighting

Abbotswell™ 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Natural Brass

  • Fast #
  • Part #KK43498NBR
  • Item #9022058
  • Manufacturer Part #43498NBR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Abbotswell™ 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Natural Brass

  • Fast #
  • Part #KK43498NBR
  • Item #9022058
  • Manufacturer Part #43498NBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easily integrates with traditional, transitional, and modern farmhouse styles and decor
  • The Abbotswell pendant with natural brass finish makes maximum impact with minimal lines
  • Intersecting pentagon design delivers a piece that easily mingles with a variety of styles
  • Consider hanging this pendant in pairs or multiples over a long dining room table or kitchen island
  • Candelabra base works with both incandescent and LED bulbs
  • Channeling warm, ambient light, the incandescent lamping creates an inviting atmosphere when illuminated
  • Bulbs not included
  • Requires Certification
Dimensions & Measurements
Height
19 in
Overall Height
93 in
Width
14 in
Characteristics & Features
Collection
Abbotswell™
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927801638