This product requires certification to purchase.

60W 6-Light Candelabra E-12 incandescent Pendant in Natural Brass

Kichler Lighting

Abbotswell™ 60W 6-Light Candelabra E-12 incandescent Pendant in Natural Brass

  • Fast #
  • Part #KK43495NBR
  • Item #7912482
  • Manufacturer Part #43495NBR
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Abbotswell™ 60W 6-Light Candelabra E-12 incandescent Pendant in Natural Brass

  • Fast #
  • Part #KK43495NBR
  • Item #7912482
  • Manufacturer Part #43495NBR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • UPS
  • Black/Natural Brass/Polished Nickel
  • Additional Chain 4921NBR
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Abbotswell™
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
32-1/4 in
Installation Type:
Chain Hung, Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
6
UL Listed:
Suitable for Dry Locations
UPC:
783927571630
Volts:
120V
Watts:
60 W
Width:
24-3/4 in