This product requires certification to purchase.

60W 8-Light Candelabra E-12 Incandescent Chandelier in Natural Brass

Kichler Lighting

Abbotswell™ 60W 8-Light Candelabra E-12 Incandescent Chandelier in Natural Brass

  • Fast #
  • Part #KK43494NBR
  • Item #7912459
  • Manufacturer Part #43494NBR
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Abbotswell™ 60W 8-Light Candelabra E-12 Incandescent Chandelier in Natural Brass

  • Fast #
  • Part #KK43494NBR
  • Item #7912459
  • Manufacturer Part #43494NBR
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Abbotswell™
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Dimmable:
No
ETL Listed:
Yes
Height:
20-1/4 in
Installation Type:
Chain Hung
Length:
42 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Farmhouse, Modern, Traditional, Transitional
Material:
Steel
Number of Lights:
8
Number of Tiers:
1
UL Listed:
Yes
UPC:
783927571623
Volts:
120V
Watts:
60 W
Width:
12-3/4 in