Cooltouch Control System Basic in White
Accessory Cooltouch Control System Basic in White
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Other Finishes/
- Safety Rated: CSA UL Listed Dry
Specifications
- Collection:
- Accessory
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Product Type:
- Fan Accessory
- Type:
- Fan Acessory
- UL Listed:
- No
- UPC:
- 783927525589
- Width:
- 2-3/4 in