This product requires certification to purchase.

33.25in. 300W 4 Lights E26 Medium Vanity Fixture in Champagne Bronze

Kichler Lighting

Adani 33.25in. 300W 4 Lights E26 Medium Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55176CPZ
  • Item #10329954
  • Manufacturer Part #55176CPZ
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Adani 33.25in. 300W 4 Lights E26 Medium Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55176CPZ
  • Item #10329954
  • Manufacturer Part #55176CPZ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adani's clean design elements make it ideal for modern spaces
  • A warm, muted brushed gold finish, Champagne Bronze™ is elegant and timeless with a refined matte sheen
  • Adani's shiny opal glass shade illuminates in a soft, elegant glow
  • Requires three white, medium A19 up to 60 W bulbs or equivalent LED bulbs, not included
  • Mount horizontally with glass facing up or down
  • Perfect for over a single vanity with plenty of mirror space in your bathroom or powder room
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
8-1/4 in
Width
24 in
Characteristics & Features
Collection
Adani
Color Finish Category
Gold Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Opal
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
3
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
Type
KK55176CPZ
UPC
783927045087