This product requires certification to purchase.

60W 24 in. 3?Light Vanity in Polished Nickel with Opal Glass

Kichler Lighting

Adani 60W 24 in. 3?Light Vanity in Polished Nickel with Opal Glass

  • Fast #
  • Part #KK55176PN
  • Item #10329956
  • Manufacturer Part #55176PN
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Adani 60W 24 in. 3?Light Vanity in Polished Nickel with Opal Glass

  • Fast #
  • Part #KK55176PN
  • Item #10329956
  • Manufacturer Part #55176PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adani's clean design elements make it ideal for modern spaces
  • Polished nickel is a warm toned metallic finish that adds a subtle shine that works well with a variety of finishes
  • Adani's shiny opal glass shade illuminates in a soft, elegant glow
  • Requires three white, medium A19 up to 60 W bulbs or equivalent LED bulbs, not included
  • Mount horizontally with glass facing up or down
  • Perfect for over a single vanity with plenty of mirror space in your bathroom or powder room
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
8-1/4 in
Width
24 in
Characteristics & Features
Collection
Adani
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
Yes
Glass Type
Opal
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
3
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
Type
KK55176PN
UPC
783927045100