100W 1-Light Pendant in Anvil Iron
Ahrendale 100W 1-Light Pendant in Anvil Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Anvil Iron/
- Safety Rated: ETL_Dry
- Additional Shade Information: VETRO MICA
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ahrendale
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Diameter:
- 6
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Vetro Mica
- Height:
- 13
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927442640
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6