5-Blade Ceiling Fan with 60 in. Blade Span in Anvil Iron
Ahrendale 5-Blade Ceiling Fan with 60 in. Blade Span in Anvil Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 3 speed reversiblewall control with full function
- Ships Via: UPS
- Additional Finishes': Auburn Stained Finish/Anvil Iron/Weathered Zinc/
- Safety Rated: ETL_Wet
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 188MM X 20MM , Light Kit Included , Blade Span 60
Specifications
- AMP:
- 0.60, 0.27
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5763 ft3/min
- Ceiling Fan Blade Finish:
- Distressed Antique Grey
- Collection:
- Ahrendale
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Color Temperature:
- 3000
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cased Opal
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 1600
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 145
- UL Listed:
- No
- UPC:
- 783927542449
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 60 in