This product requires certification to purchase.

60 in. 5-Blade Indoor or Outdoor Ceiling Fan in Auburn Stained

Kichler Lighting

Ahrendale 60 in. 5-Blade Indoor or Outdoor Ceiling Fan in Auburn Stained

  • Fast #
  • Part #KK310170AUB
  • Item #7554018
  • Manufacturer Part #310170AUB
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Ahrendale 60 in. 5-Blade Indoor or Outdoor Ceiling Fan in Auburn Stained

  • Fast #
  • Part #KK310170AUB
  • Item #7554018
  • Manufacturer Part #310170AUB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Auburn Stained Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships via: UPS
  • Additional finishes: Auburn stained finish/anvil iron/weathered zinc
  • Safety rated: ETL_wet
  • Additional shade information: Etched cased opal
  • Additional fan information: Limited lifetime warranty, ac motor, size: 188 mm x 20 mm , light kit included , blade span 60
  • We’ve added the popular, rustic styling of our Arhendale collection of interior and exterior fixtures to a 60 inch ceiling fan that delivers, inside or out
  • The auburn stained finish and an anvil mesh shade add a timeworn charm over seating areas, in game rooms or anywhere you want a touch of industrial-inspired style
  • Requires Certification

Specifications

AMP:
0.6
Blade Pitch:
12°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5763 ft3/min
Ceiling Fan Blade Finish:
Auburn Stained
Collection:
Ahrendale
Color Finish Category:
Browns
Color Finish Name:
Auburn Stained
Color Temperature:
3000
Control Type:
Wall Control
Diameter:
60 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
16-1/2 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount, Hanging Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Craftsman
Lumens:
1600
Lumens per Watt:
94
Material:
Glass, Plastic, Steel
Material Type:
ABS
Number of Blades:
5
Number of Lights:
1
RPM:
145
UL Listed:
No
UPC:
783927542432
Volts:
110/120V
Watts:
17 W