100W 1-Light Medium E-26 Pendant Light in Champagne Bronze
Albers 100W 1-Light Medium E-26 Pendant Light in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Albers 1 light pendant's unique look easily adds interest to your space. Its refined finish complements many design styles, and its knurled detail on the uprights make it truly unique. It comes with a cone-shaped glass shade
- In this modern design, less is more
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- Its opal glass illuminates in a warm, welcoming glow
- Sloped ceiling compatible
- Perfect in your kitchen, dining room, hallway, or entryway
- Takes one E26 up to 100 W bulb or equivalent LED bulb
Specifications
- Collection:
- Albers
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 31-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 120 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Minimum Height:
- 31-1/4 in
- Number of Lights:
- 1
- Overall Height:
- 71-3/4 in
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 783927029605
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18-1/4 in