This product requires certification to purchase.

75W 8in. Wide Flush Mount Globe Ceiling Fixture in Black

Kichler Lighting

Albers 75W 8in. Wide Flush Mount Globe Ceiling Fixture in Black

  • Fast #
  • Part #KK52586BK
  • Item #10100126
  • Manufacturer Part #52586BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Albers 75W 8in. Wide Flush Mount Globe Ceiling Fixture in Black

  • Fast #
  • Part #KK52586BK
  • Item #10100126
  • Manufacturer Part #52586BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Albers 1 light flush mount illuminates beautifully on its own or in multiples. Its refined finish complements many design styles. It comes with a globe-shaped glass shade.
  • Requires Certification

Documents


Specifications

Collection:
Albers
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
Glass Type:
Frosted
Height:
8-1/2 in
Installation Type:
Ceiling Mount
Length:
6 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
1
Type:
KK52586BK
UPC:
783927029520
Volts:
120V
Watts:
75 W
Width:
8 in