This product requires certification to purchase.

1-Light 60W Candelabra E-12 Incandescent Wall Sconce in Natural Brass

Kichler Lighting

Alden 1-Light 60W Candelabra E-12 Incandescent Wall Sconce in Natural Brass

  • Fast #
  • Part #KK43363NBR
  • Item #7100999
  • Manufacturer Part #43363NBR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Alden 1-Light 60W Candelabra E-12 Incandescent Wall Sconce in Natural Brass

  • Fast #
  • Part #KK43363NBR
  • Item #7100999
  • Manufacturer Part #43363NBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable Steel frame ensures years of reliable performance
  • Ships Via: UPS
  • Additional Finishes': Natural Brass/Black/
  • Safety Rated: ETL_Damp
  • Requires Certification
Dimensions & Measurements
Depth
5-1/4 in
Diameter
5 in
Height
11-1/2 in
Width
5 in
Characteristics & Features
Collection
Alden
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Style
Teardrop
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927466752