12 in. 2-Light Wall Sconce in Black
Aldergate 12 in. 2-Light Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Ships Via: UPS
- Additional Finishes': Black/
- ADA compliant
- Safety Rated: ETL_Damp
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Aldergate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-3/4 in
- Diameter:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 783927538930
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/2 in