5 in. 60W 4-Light Medium E-26 Pendant in Black
Aldergate 5 in. 60W 4-Light Medium E-26 Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Ships Via: UPS
- Additional Finishes': Black/
- Recommended for use with vintage Edison filament bulbs
- ETL rated for dry locations
- Safety Rated: ETL_Dry
Specifications
- ADA Compliant:
- No
- Collection:
- Aldergate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 783927538558
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24 in