28 x 62-3/4 in. 40W 6-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass
Ali 28 x 62-3/4 in. 40W 6-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Ali chandelier combines classic lines and subtle details with clean shades for a truly updated look. From these small details to the stepped canopy, Ali is continuous style. It's timeless, elegant, and versatile
- Exquisite attention to detail makes Ali a luxe updated traditional fixture
- Brushed natural brass is a warm, soft finish with a subtle brushing that highlights its refined character
- White fabric shades complement both modern and traditional room styles and are easily removed for cleaning
- The fixture measures 28 inches in diameter x 22.5 inches in height and includes multiple stems to adjust its hanging height
- Takes six candelabra E12 up to 40W bulbs or equivalent LED bulbs; bulbs not included
- Sloped ceiling compatible, it comes with stems to adjust its hanging height
- Turn off electric current, remove fabric shades, and wipe with a damp cloth
- Ideal for your living room, bedroom (hung closer to ceiling), and over a small table in your dining room or kitchen
- Limited one (1) year from the date of purchase
Recommended Accessories
Specifications
- Collection:
- Ali
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Natural Brass
- Depth:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 62-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Traditional
- Material:
- Steel, Fabric
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 783927017565
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 28 in