40W 1-Light 14 in. Wall Sconce in Brushed Natural Brass
Ali 40W 1-Light 14 in. Wall Sconce in Brushed Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Ali sconce combines classic lines and subtle details with a clean shade for a truly updated look from its simple, elongated stem to the stepped backplate, Ali is continuous style it's timeless, elegant, and versatile
- Exquisite attention to detail makes Ali a luxe updated traditional fixture
- Brushed natural brass is a warm, soft finish with a subtle brushing that highlights its refined character
- Its white fabric shade complements both modern and traditional room styles and is easily removed for cleaning
- The fixture measures 14 inches in height x 5.25 in width and extends 7.5 inches from the wall
- Takes one candelabra E12 up to 40W bulb or equivalent LED bulb; bulb not included
- Mount to the wall facing up
- Turn off electric current, remove fabric shade, and wipe with a damp cloth
- Ideal in a walkway or on the sides of a fireplace, bed, interior doorway, or bookcase
- Limited one (1) year from the date of purchase
Specifications
- ADA Compliant:
- No
- Collection:
- Ali
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Natural Brass
- Depth:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 783927018180
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 40 W
- Weight:
- 1.25 lb
- Width:
- 5-1/4 in