This product requires certification to purchase.

75W 2-Light Medium E-26 Vanity Fixture in Brushed Natural Brass

Kichler Lighting

Ali 75W 2-Light Medium E-26 Vanity Fixture in Brushed Natural Brass

  • Fast #
  • Part #KK55141BNB
  • Item #9903833
  • Manufacturer Part #55141BNB
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ali 75W 2-Light Medium E-26 Vanity Fixture in Brushed Natural Brass

  • Fast #
  • Part #KK55141BNB
  • Item #9903833
  • Manufacturer Part #55141BNB
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Ali vanity light combines classic lines and subtle details in brushed natural brass with satin etched case opal glass shades for a truly updated look. From its simple, elongated stem to the stepped backplate, Ali is continuous style
  • Exquisite attention to detail makes Ali a luxe updated traditional fixture
  • Brushed natural brass is a warm, soft finish with a subtle brushing that highlights its refined character
  • Its satin etched case opal glass shades illuminate your bathroom in elegance, easily complementing various design elements
  • The fixture measures 11.5 inches in height x 14 inches in width and extends 6.25 inches from the wall
  • Takes two medium base white E26 up to 75 W bulbs or equivalent LED bulbs; bulbs not included
  • Mount to the wall facing up or down
  • Turn off electric current, remove glass shades, and wipe with a damp cloth
  • Perfect to install over a mirror in your powder room or over two small mirrors in the bathroom
  • Limited one (1) year from the date of purchase
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ali
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Natural Brass
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
11-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
783927018302
Volts:
120V
Watts:
75
Width:
14