75W 3-Light Medium E-26 Vanity Fixture in Black
Ali 75W 3-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Ali vanity light combines classic lines and subtle details in black with satin etched case opal glass shades for a truly updated look. From its simple, elongated stem to the stepped backplate, Ali is continuous style
- Exquisite attention to detail makes Ali a luxe updated traditional fixture
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- Its satin etched case opal glass shades illuminate your bathroom in elegance, easily complementing various design elements
- The fixture measures 11.5 inches in height x 23.25 in width and extends 6.25 inches from the wall
- Takes four medium base white E26 up to 75 W bulbs or equivalent LED bulbs; bulbs not included
- Mount to the wall facing up or down
- Turn off electric current, remove glass shades, and wipe with a damp cloth
- Designed to install over a standard-sized bathroom mirror
- Limited one (1) year from the date of purchase
Specifications
- ADA Compliant:
- No
- Collection:
- Ali
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 11-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 783927018340
- Volts:
- 120V
- Watts:
- 75
- Width:
- 23-1/4