This product requires certification to purchase.

8-Light 39 in. Wide Chandelier with Linen Shades in Brushed Natural Brass

Kichler Lighting

Ali 8-Light 39 in. Wide Chandelier with Linen Shades in Brushed Natural Brass

  • Fast #
  • Part #KK52502BNB
  • Item #9903822
  • Manufacturer Part #52502BNB
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Ali 8-Light 39 in. Wide Chandelier with Linen Shades in Brushed Natural Brass

  • Fast #
  • Part #KK52502BNB
  • Item #9903822
  • Manufacturer Part #52502BNB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Ali chandelier combines classic lines and subtle details with clean shades for a truly updated look. From these small details to the stepped canopy, Ali is continuous style. It's timeless, elegant, and versatile.
  • Exquisite attention to detail makes Ali a luxe updated traditional fixture
  • Brushed natural brass is a warm, soft finish with a subtle brushing that highlights its refined character
  • White fabric shades complement both modern and traditional room styles and are easily removed for cleaning
  • The fixture measures 38.5 inches in diameter x 26.75 inches in height and includes multiple stems to adjust its hanging height
  • Takes eight candelabra E12 up to 40W bulbs or equivalent LED bulbs; bulbs not included
  • Sloped ceiling compatible, it comes with stems to adjust its hanging height
  • Turn off electric current, remove fabric shades, and wipe with a damp cloth
  • Ideal for your living room, bedroom (hung closer to ceiling), and over a large table in your dining room or kitchen
  • Limited one (1) year from the date of purchase
  • Requires Certification

Specifications

Collection:
Ali
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Natural Brass
Diameter:
38-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
27 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
8
Number of Tiers:
1
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
783927017657
Volts:
120V
Watts:
40 W
Width:
38-3/4 in