75W 4-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Alkire 75W 4-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'NY'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'NY'
Product Details
Product Details
- Ships via: UPS
- Additional finishes: Brushed nickel/olde bronze
- Safety rated: ETL_dry
- Additional shade information: Satin etched white
- A simple and clean design make the 4-light semi flush fixture in brushed nickel from the Alkire collection a modern classic
- The semi-flush style provides a generous amount of light, while the metal work "hook and eye" design adds visual interest overhead
Specifications
- ADA Compliant:
- No
- Collection:
- Alkire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 22
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Satin Etched
- Height:
- 11
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Length:
- 22
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 783927538909
- Volts:
- 120V
- Watts:
- 75
- Width:
- 22