75W 4-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Olde Bronze
Alkire 75W 4-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Olde Bronze
Frequently Purchased Together
Product Details
Product Details
- Ships via: UPS
- Additional finishes: Brushed nickel/olde bronze
- Safety rated: ETL_dry
- Additional shade information: Clear seeded
Specifications
- ADA Compliant:
- No
- Collection:
- Alkire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, Satin Etched
- Height:
- 11 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 22 in