56in. 3?Blade Indoor Ceiling Fan in Satin Black
Almere 56in. 3?Blade Indoor Ceiling Fan in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Inspired by the trend of clean, modern fans, Almere was designed to be simple yet influential. Its tight-ribbed body and unique fan blade connections come in a variety of finishes. With minimalistic details and a sprawling reach that offers an element of understated elegance, Almere is the perfect addition to medium sized, modern style environments.
Specifications
- Blade Pitch:
- 4.3°
- Blade Span:
- 56 in
- CFM:
- 5752
- Ceiling Fan Blade Finish:
- Satin Black
- Collection:
- Almere
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Control Type:
- Wall Control
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Mid-century
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 133
- Type:
- KK330130SBK
- UPC:
- 783927038751
- Volts:
- 120V
- Watts:
- 60.2
- Width:
- 56