This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Black

Kichler Lighting

Alton 100W 3-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45297BK
  • Item #9695215
  • Manufacturer Part #45297BK
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Alton 100W 3-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45297BK
  • Item #9695215
  • Manufacturer Part #45297BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elegant sophisticated meets luxe industrial-era detailing in this wall sconce. Its timeless design will make an impressive statement in your bathroom or powder room
  • Coordinates well with black finish accents, exposed brick, rich leathers, distressed elements and polished touches such as a picture frame or vase
  • Perfect over a vanity in a bathroom or powder room
  • Mount up or down over a bathroom or vanity mirror to create your own look and style
  • Takes three medium E26 up to 100 W bulb or LED equivalent
  • This beautiful luxe industrial fixture provides ambient light to the entire room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Alton
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Seeded
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Industrial, Transitional
Material:
Glass, Steel
Number of Lights:
3
UPC:
783927011273
Volts:
120V
Watts:
100 W
Width:
24 in