17W 1-Light LED Outdoor Wall Sconce in Textured Black
Amber Valley 17W 1-Light LED Outdoor Wall Sconce in Textured Black
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Black/
- Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
- Safety Rated: ETL_Wet
- Additional Shade Information: ETCHED SEEDED
Specifications
- ADA Compliant:
- No
- Collection:
- Amber Valley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 3000
- Depth:
- 7-1/2
- Diameter:
- 6-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Seeded
- Height:
- 13
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Aluminum
- Number Of Hours:
- 40000
- Number of Lights:
- 1
- Type:
- Fan Acessory
- UPC:
- 783927458764
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 17
- Width:
- 6-1/2