54 in. Dual?Mount Damp?Rated LED Ceiling Fan, Brushed Nickel with Silver Blades,
Ample 54 in. Dual?Mount Damp?Rated LED Ceiling Fan, Brushed Nickel with Silver Blades,
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple, modern and versatile, the Ample collection works best in soft modern environments
- Three speed CoolTouch™ handheld full function control system
- CCT (correlated color temperature) provides options to change light color between 3000 K and 5000 K (soft white and daylight) during installation to accommodate decor and user preferences
- A warm toned silver finish with a brushed texture, brushed nickel creates an interesting interaction of light and shadow
- Steel body with ABS blade
- Ideal for rooms 150 - 200 sq-ft
- Made for use in dry areas or damp locations such as covered patios and porches
- Light kit is removable for replacement with decorative cover included
- 65000 frequencies benefit the ability to uniquely control a fan within close proximity of others in hospitality and multi-family applications
- AC motor fans are simple to install and pair to controls and are easily compatible with a variety of optional accessories
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 18°
- Blade Span:
- 54 in
- CFM:
- 4670 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Ample
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 5000
- Control Type:
- Remote
- Diameter:
- 56 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 16-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 116
- UPC:
- 783927044240
- Volts:
- 120V
- Watts:
- 61.7 W
- Width:
- 54 in