1-Light Mini-Pendant in Black
Annata 1-Light Mini-Pendant in Black
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Black Material (Not Painted)/
- Safety Rated: ETL_Dry
- Additional Shade Information: SILVER CERAMIC
Specifications
- ADA Compliant:
- No
- Collection:
- Annata
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6-1/4
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 8-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Ceramic
- Number of Lights:
- 1
- Type:
- Fan Acessory
- UL Listed:
- No
- UPC:
- 783927440769
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-1/4