11in. LED Flush Mount Ceiling Fixture in White
Ara 11in. LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A modernized solution to your ambient ceiling lighting needs, the Ara 11.25" round LED flush mount offers a sleek-to-ceiling profile that elevates your space. Its edge-lit technology fills the diffuser with evenly dispersed light to prevent both hot spots and shadowing. Featuring an easy push-on, pull-off installation, and minimalistic shape, Ara is the perfect addition to modern-day environments.
- A round flush mount fixture with sleek-to-ceiling profile and classic white finish make it the perfect addition to modern minimal environments
- Edge-lit technology distributes the light across the entire lens providing an evenly diffused light source with no hot spots or shadowing
- Clean, crisp, and classic, white is a bright neutral finish that complements any setting
- Designed with AC technology, the back of the fixture remains flat allowing for installation into most 4" junction boxes including pancake
- Easy push-on, pull-off installation
- Ara's 0.75" extension provides a close-to-ceiling, modern appearance
- Delivers 1650 lumens with consistent dimming down to 10%
- Install as the main light source to create an ambient lighting effect in the whole room
- All-in-one, integrated LED energy-efficient fixtures means one fixture to order, track and install
Specifications
- Application:
- Residential
- Average Life:
- 5.71 yr
- Collection:
- Ara
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 11-1/32 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 49/64 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lumens:
- 1600
- Lumens per Watt:
- 61
- Material:
- Plastic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- KK53011WH30
- UL Listed:
- Yes
- UPC:
- 783927051156
- Watts:
- 26 W
- Width:
- 11-1/32 in