This product requires certification to purchase.

1-Light 10 in. Weathered Zinc Outdoor Hanging Pendant in Incandescent

Kichler Lighting

Argyle 1-Light 10 in. Weathered Zinc Outdoor Hanging Pendant in Incandescent

  • Fast #
  • Part #KK49747WZC
  • Item #7172562
  • Manufacturer Part #49747WZC
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Argyle 1-Light 10 in. Weathered Zinc Outdoor Hanging Pendant in Incandescent

  • Fast #
  • Part #KK49747WZC
  • Item #7172562
  • Manufacturer Part #49747WZC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Weathered Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents


Specifications

Collection:
Argyle
Color Finish Category:
Greys
Color Finish Name:
Weathered Zinc
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
16-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum, Glass
Number of Lights:
1
UL Listed:
No
UPC:
783927491167
Volts:
120V
Watts:
150 W
Width:
9-1/2 in