This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Weathered Zinc

Kichler Lighting

Argyle 1-Light Outdoor Wall Sconce in Weathered Zinc

  • Fast #
  • Part #KK49744WZC
  • Item #7172255
  • Manufacturer Part #49744WZC
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Argyle 1-Light Outdoor Wall Sconce in Weathered Zinc

  • Fast #
  • Part #KK49744WZC
  • Item #7172255
  • Manufacturer Part #49744WZC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-1/4 in
Diameter
8 in
Height
12-3/4 in
Width
8 in
Characteristics & Features
Collection
Argyle
Color Finish Category
Greys
Color Finish Name
Weathered Zinc
Dimmable
No
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Outdoor
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927491136